text.skipToContent text.skipToNavigation

Gedore Hexagon Socket Key 14mm Vanadium Steel Chrome 154mm


GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article number G2182.140.001
Total length (mm)
Insulated No
Wrench width (mm) 14
Isolation protection 1000 V No
Blade length (mm) 70
Packed per 1

Specifications

Total length (mm) 157
Insulated No
Wrench width (mm) 14
Isolation protection 1000 V No
Blade length (mm) 70
Blade diameter (mm) 14
With ball head No
Cap rotatable No
VDE tested No
Brand Gedore
Type Hexagon Socket Key

Description

GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2182.140.001
EAN 4010886634158
UBB 203120533237
UNSPSC 27111710
Manufacturer article nr  6341580
Do not close this page. This message will disappear, when the page is fully loaded.