text.skipToContent text.skipToNavigation

Wera 8794 SB VDE Extension Bar 3/8" Drive 91mm


8794 SB VDE Zyklop extension, insulated, short, 3/8",, 3/8", x 91 mm3/8", VDE extension with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Article number 3H813421
Length (mm) 91
Isolation protection 1000 V Yes
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested Yes
Packed per 1

Specifications

Length (mm) 91
Isolation protection 1000 V Yes
Connection size 3/8 inch
Connection size (mm) 9.5
VDE tested Yes
Brand Wera
Type VDE Extension Bar

Description

8794 SB VDE Zyklop extension, insulated, short, 3/8",, 3/8", x 91 mm3/8", VDE extension with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Article numbers

Article number 3H813421
EAN 4013288190949
UBB 500686656249
UNSPSC 27110000
Manufacturer article nr  05004964001
Do not close this page. This message will disappear, when the page is fully loaded.