text.skipToContent text.skipToNavigation

Gedore 7462-01 Torque Wrench 16mm 80Nm 633mm

Artikelnummer 8C597132
Insulated No
Electronic No
Weight 2000
Total length (mm) 633
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) ['80.000', '400.000']

Specificaties

Insulated No
Electronic No
Weight 2000
Total length (mm) 633
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) ['80.000', '400.000']
Head width (mm) 35
Accuracy scale division (Nm) 5
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 30
With scale Yes
VDE tested No
Brand Gedore
Commodity code 82041100
Model 7462-01
Type Torque Wrench

Artikelnummers

Artikelnummer 8C597132
EAN 4002805925935
UBB 500642449606
UNSPSC 27111715
Fabrikant artikelnummer 1225669
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.