text.skipToContent text.skipToNavigation

Gedore 600H Cross Pein Hammer Steel Head Wooden Handle 360mm 1kg


With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle

Article number G4901.001.000
Design Other
Antimagnetic No
Length (mm) 360
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length (mm) 360
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 1000
Weight total (g) 1326
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No
Brand Gedore
Weight per piece (g) 1215
Type Cross Pein Hammer

Description

With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured hickory handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4901.001.000
EAN 4010883858366
UBB 203110022142
UNSPSC 27111602
Manufacturer article nr  8583660
Do not close this page. This message will disappear, when the page is fully loaded.