text.skipToContent text.skipToNavigation

Gedore 29 Ratchet 19-24mm 365mm Length


Especially in steel construction and scaffolding, Especially suitable for steel and scaffolding construction

Article number G2305.019.024
Length (mm) 365
Connection size Other
Suitable for hexagonal bolts Yes
Wrench size large (mm) 24
Wrench size small (mm) 19
Packed per 1

Specifications

Length (mm) 365
Connection size Other
Suitable for hexagonal bolts Yes
Wrench size large (mm) 24
Wrench size small (mm) 19
Connection size (mm) 24
Reversible Yes
Head width large (mm) 51.5
With tommy bar No
Suitable for tommy bar No
Construction ratchet Yes
Suitable for double hex nuts Yes
Suitable for protruding torx screws No
Suitable for recessed torx screws No
Suitable for in-hex screws No
Brand Gedore
Weight per piece (g) 740
Commodity code 8204200000
Type Ratchet

Description

Especially in steel construction and scaffolding, Especially suitable for steel and scaffolding construction

Article numbers

Article number G2305.019.024
EAN 4010886835029
UBB 500504520726
UNSPSC 27111711
Manufacturer article nr  1648926
Do not close this page. This message will disappear, when the page is fully loaded.