text.skipToContent text.skipToNavigation

Gedore 26 R Tubular Box Spanner 18 x 19mm Chrome Plated 163mm


Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article number
Surface protection Chromium-plated
Length (mm) 163
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 19
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 163
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 19
Wrench size small (mm) 18
Wrench depth small (mm) 13
Wrench depth large (mm) 15
With tommy bar Yes
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 180
Commodity code 8204200000
Model 26 R
Type Tubular Box Spanner

Description

Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article numbers

Article number G2456.018.019
EAN 4010886621196
UBB 240120111440
UNSPSC 27111708
Manufacturer article nr  6211960

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.