text.skipToContent text.skipToNavigation
Stimați parteneri, comenzile plasate in data de 30.04 vor fi livrate in 05.05 (GLS) sau intre 05-06.05 (Raben).

Gedore 100 Pipe Wrench for 60mm OD CrV Steel Lacquered Finish 420mm


Heavy-duty pipe wrench with three-point grip, For working in confined spaces, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, head ground, Stove enamelled blue, Head polished

Cod Articol G2586.000.420
Surface protection Chromium-plated
Weight 1438
Suitable for max. pipe diameter 1 1/2 inch
Length (mm) 420
Chucking range (mm) ['0.000', '60.000']
Ambalat la 1

Specificații

Surface protection Chromium-plated
Weight 1438
Suitable for max. pipe diameter 1 1/2 inch
Length (mm) 420
Chucking range (mm) ['0.000', '60.000']
Low spark model No
Grip design Other
Handle cover Lacquered
With antislip facility Yes
Brand Gedore
Weight per piece (g) 1450
Commodity code 8204120000
Model 100
Type Pipe Wrench

Descriere

Heavy-duty pipe wrench with three-point grip, For working in confined spaces, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, head ground, Stove enamelled blue, Head polished

Numerele articolelor

Cod Articol G2586.000.420
EAN 4017981100038
UBB 240102111269
UNSPSC 27111708
Nr. articol producător 4500220
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.