text.skipToContent text.skipToNavigation

Gedore 1 B 33 Combination Spanner 33mm Chrome Plated 412mm

Položka č.
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 827
Isolation protection 1000 V No

technické údaje

Length (mm) 412
Wrench width open end (mm) 33
Surface protection Chromium-plated
Weight 827
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 33
Head width open end (mm) 70.5
Head width socket/ring/ratchet (mm) 47.5
Head height open end (mm) 11.8
Head height socket/ring/ratchet (mm) 20.5
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 820
Commodity code 8204110000
Model 1 B 33
Type Combination Spanner

Popis

Ring 10° offset from shaft, extra strong rings but thin wall, Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Ring: 10° offset from shaft, with UD profile for gentle transmission of force, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use, * not standardised

Čísla materiálu

Položka č. G2100.330.001
EAN 4010886600337
UBB 240122567151
UNSPSC 27111726
Číslo materiálu výrobcu 6003340

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.