text.skipToContent text.skipToNavigation

Gedore 100 Pipe Wrench for 48mm OD CrV Steel Lacquered Finish 320mm


Heavy-duty pipe wrench with three-point grip, For working in confined spaces, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, head ground, Stove enamelled blue, Head polished

Cikkszám G2586.000.320
Surface protection Chromium-plated
Weight 825
Suitable for max. pipe diameter 1 inch
Length (mm) 320
Chucking range (mm) ['0.000', '48.000']
Csomagolás: 1

Műszaki adatok

Surface protection Chromium-plated
Weight 825
Suitable for max. pipe diameter 1 inch
Length (mm) 320
Chucking range (mm) ['0.000', '48.000']
Grip design Other
Handle cover Lacquered
With antislip facility Yes
Brand Gedore
Weight per piece (g) 810
Commodity code 8204120000
Model 100
Type Pipe Wrench

Leírás

Heavy-duty pipe wrench with three-point grip, For working in confined spaces, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, head ground, Stove enamelled blue, Head polished

Cikkszámok

Cikkszám G2586.000.320
EAN 4017981100021
UBB 240102111186
UNSPSC 27111708
Gyártó cikksz 4500140
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.