text.skipToContent text.skipToNavigation

Fischer zkhn duct hanger


The fischer profile hanger ZKHN is a fixing component with a sound-insulation component for suspending ventilation ducts with a threaded rod. The sound-insulation element reduces the transfer of vibration and flow noises. The multiple holes on the ceiling attachment allow for an easy fixing with drill screws or rivets. The through boring in the ceiling

Article number
Material Steel
Material Steel
Brand Fischer
Weight per piece (g) 4940
Packed per 50
Full Box only

Specifications

Material Steel
Material Steel
Brand Fischer
Weight per piece (g) 4940

Description

The fischer profile hanger ZKHN is a fixing component with a sound-insulation component for suspending ventilation ducts with a threaded rod. The sound-insulation element reduces the transfer of vibration and flow noises. The multiple holes on the ceiling attachment allow for an easy fixing with drill screws or rivets. The through boring in the ceiling hangers allows for simple alignment and height regulation of the fixing.

Article numbers

Article number 63294.080.100
EAN 4048962138733
UBB 500729328871
UNSPSC 00000000
Manufacturer article nr  516540

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.