text.skipToContent text.skipToNavigation

Fischer tza m10 profile hanger


The fischer profile hanger TZA M 10 is a fastening element for fixing sprinkler systems. Alternatively, pipes are secured using self-tapping screws or steel blind rivets.

Article number
Design Hanger for trapezoidal ceiling (trapezoidal shape)
Surface protection Galvanic/electrolytic zinc plated
Surface protection Galvanic/electrolytic zinc plated
Max. drill diameter in steel (mm) 9
Quality class Other
Packed per 50
Full Box only

Specifications

Design Hanger for trapezoidal ceiling (trapezoidal shape)
Surface protection Galvanic/electrolytic zinc plated
Surface protection Galvanic/electrolytic zinc plated
Max. drill diameter in steel (mm) 9
Quality class Other
Quality class Other
Material Steel
Material Steel
With welded on nut Yes
Roofing sheet mounting with stud Yes
Brand Fischer
Weight per piece (g) 5624

Description

The fischer profile hanger TZA M 10 is a fastening element for fixing sprinkler systems. Alternatively, pipes are secured using self-tapping screws or steel blind rivets.

Article numbers

Article number 63288.100.001
EAN 4048962193879
UBB 500729327543
UNSPSC 00000000
Manufacturer article nr  524047

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.