text.skipToContent text.skipToNavigation

Fischer termoz cn 8/110 neutral


The fischer termoz CN is ideal for fixing pressure-resistant insulation 400 mm thick such as polystyrene boards or mineral wool boards, wood wool lightweight panels in concrete, solid and perforated brick, lightweight aggregate concrete and aerated concrete securely. The European Technical Assessment guarantees a secure hold. The fischer termoz CN compr

Article number 507418FIS
Length (mm) 108
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Packed per 1

Specifications

Length (mm) 108
Drill hole diameter (mm) 8
Brand Fischer
Disc ø (mm) 60
ETA-approval Yes
Weight per piece (g) 19.377
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer termoz CN is ideal for fixing pressure-resistant insulation 400 mm thick such as polystyrene boards or mineral wool boards, wood wool lightweight panels in concrete, solid and perforated brick, lightweight aggregate concrete and aerated concrete securely. The European Technical Assessment guarantees a secure hold. The fischer termoz CN comprises a grey plug sleeve with attached disc and a compound nail. The termoz CN is set with a hammer. Alongside the small drill hole depth, this saves time and money during installation. The steel point of the compound nail guarantees high holding forces. Thanks to the flat plug disc, a cheap, thin reinforced plaster layer can be applied.

Article numbers

Article number 507418FIS
EAN 4048962080988
UBB 500616752811
UNSPSC 31162101
Manufacturer article nr  507418
Do not close this page. This message will disappear, when the page is fully loaded.