text.skipToContent text.skipToNavigation

Fischer tam 8x90 nl


The fischer Hose anchor TA M NL is a sleeve anchor with female thread suitable for temporary fixing in hollow-core concrete slab floors. The optimized anchor geometry minimizes the energy required for installation. During assembly, the cone is pulled into the expansion sleeve, which then spreads into the wall of the channel. The triple spreading sleeve

Article number 94431FIS
Diameter
Length (mm) 90
Thread size (metric) 8
Drill hole diameter (mm) 12
Bracing Split anchor
Packed per 1

Specifications

Diameter M8
Length (mm) 90
Thread size (metric) 8
Drill hole diameter (mm) 12
Bracing Split anchor
Anchor model External thread
Brand Fischer
Weight per piece (g) 71.6
Info
  • do = Nominal diameter of drill bit.
  • dd = Embedment depth.
  • df = Anchor diameter.
  • kN = Designload is kN, Non-cracked concrete.
  • Tinst = Tightening torque in Nm.

Description

The fischer Hose anchor TA M NL is a sleeve anchor with female thread suitable for temporary fixing in hollow-core concrete slab floors. The optimized anchor geometry minimizes the energy required for installation. During assembly, the cone is pulled into the expansion sleeve, which then spreads into the wall of the channel. The triple spreading sleeve guarantees the even distribution of the load. After disassembly, no protruding parts remain in the drillhole, thus preventing the risk of accidents.

Article numbers

Article number 94431FIS
EAN 8001132944318
UBB 500616791017
UNSPSC 31161607
Manufacturer article nr  94431
Do not close this page. This message will disappear, when the page is fully loaded.