text.skipToContent text.skipToNavigation

Fischer sxr 8x60 plug


The fischer frame fixing SXR is a plug made of high-quality nylon. Due to the special plug geometry, the SXR can be used in solid and hollow building materials. The frame fixing can be used in a particularly cost-effective manner due to the low anchorage depth of only 50 mm. The fischer frame fixing SXR is suitable for fixing timber substructures, coat

Article number 506194FIS
Colour Grey
Design Universal anchor plug
Surface protection Other
With screw No
Length (mm) 60
Packed per 1

Specifications

Colour Grey
Design Universal anchor plug
Surface protection Other
With screw No
Length (mm) 60
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 70
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Weight per piece (g) 2.572
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Description

The fischer frame fixing SXR is a plug made of high-quality nylon. Due to the special plug geometry, the SXR can be used in solid and hollow building materials. The frame fixing can be used in a particularly cost-effective manner due to the low anchorage depth of only 50 mm. The fischer frame fixing SXR is suitable for fixing timber substructures, coat racks, and kitchen cabinets.

Article numbers

Article number 506194FIS
EAN 4048962072839
UBB 500616751417
UNSPSC 31162400
Manufacturer article nr  506194
Do not close this page. This message will disappear, when the page is fully loaded.