text.skipToContent text.skipToNavigation

Fischer sl m10 n r heavy-duty anchor


The fischer heavy-duty anchor SL M is a sleeve anchor with internal thread made of stainless steel. When tightening the screw, the cone is pulled into the expansion sleeve and expands it against the hole wall. The SL M is suitable for stand-off installation and for pre-positioned installation. The fischer heavy-duty anchor SL M is ideal for cost-effecti

Article number 50527FIS
Screwing system Other
Min. drill hole depth (mm) 70
Length (mm) 62
Thread type Metric
Thread size (metric) 10
Packed per 1

Specifications

Screwing system Other
Min. drill hole depth (mm) 70
Length (mm) 62
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 16
Number of washers 0
Fastening provision Other
Bracing Split anchor
Effective anchorage depth (mm) 50
Number of nuts 0
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 38.265

Description

The fischer heavy-duty anchor SL M is a sleeve anchor with internal thread made of stainless steel. When tightening the screw, the cone is pulled into the expansion sleeve and expands it against the hole wall. The SL M is suitable for stand-off installation and for pre-positioned installation. The fischer heavy-duty anchor SL M is ideal for cost-effective fixing of steel constructions in external areas.

Article numbers

Article number 50527FIS
EAN 4006209505274
UBB 500616748470
UNSPSC 31162400
Manufacturer article nr  50527
Do not close this page. This message will disappear, when the page is fully loaded.