text.skipToContent text.skipToNavigation

Fischer sha 30 cable harness


The fischer cable harness SHA is a cost-effective solution for mounting bundled electric cables. Thanks to the closure mechanism, the cable harness can be easily opened and closed. The cable harness can be fixed with the installation base with clip fixing SF plus MS in concrete and solid brick made from pumice and sand-lime or with a plug and screw. For

Article number 58140FIS
Length
Suitable for number of cables NYM 3x1.5 30
Fire retardant version No
Suitable for circuit integrity No
Brand Fischer
Packed per 1

Specifications

Length 59 mm
Suitable for number of cables NYM 3x1.5 30
Fire retardant version No
Suitable for circuit integrity No
Brand Fischer
Key features Functioning - Cable bundles can be laid in the cable harness SHA. The seal makes it easy to lay cables at a later date. - The cable harness SHA can either be affixed with ClipFix plus, installation base MS or with plugs and screws. - Several SHA cable harnesses can be combined below one another. - The SHA cable harnesses can also be lined up adjacent to one another with the connection piece SHA KP. - The maximum installation distance of 80 cm must not be exceeded. - Temperature resistance once installed from -20°C to +80°C.

Description

The fischer cable harness SHA is a cost-effective solution for mounting bundled electric cables. Thanks to the closure mechanism, the cable harness can be easily opened and closed. The cable harness can be fixed with the installation base with clip fixing SF plus MS in concrete and solid brick made from pumice and sand-lime or with a plug and screw. For a quick and cost-effective installation, the installation bases can be connected together with arranged next to each other with the connection piece SHA KP.

Article numbers

Article number 58140FIS
EAN 4006209581407
UBB 500616760996
UNSPSC 31162905
Manufacturer article nr  58140
Do not close this page. This message will disappear, when the page is fully loaded.