text.skipToContent text.skipToNavigation

Fischer sf l 41 a4 saddle flange


The fischer saddle flange SF L 41 is a fastening element made from A4 stainless steel. 41 mm wide mounting channels are fixed to wall, floor and ceiling connections on the structure with the saddle flange. The perfect-fit saddle of the saddle flange allows for simple installation by inserting the mounting channel.

Article number
Self cutting No
Material Steel
With flange No
Brand Fischer
Weight per piece (g) 7395
Packed per 10
Full Box only

Specifications

Self cutting No
Material Steel
With flange No
Brand Fischer
Weight per piece (g) 7395

Description

The fischer saddle flange SF L 41 is a fastening element made from A4 stainless steel. 41 mm wide mounting channels are fixed to wall, floor and ceiling connections on the structure with the saddle flange. The perfect-fit saddle of the saddle flange allows for simple installation by inserting the mounting channel.

Article numbers

Article number 63268.410.001
EAN 4048962063318
UBB 500729318484
UNSPSC 00000000
Manufacturer article nr  504522

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.