text.skipToContent text.skipToNavigation

Fischer set fis 18x130/200 m12/200 r sleeve+rod


The fischer injection through-type anchor sleeves FIS set 18 x 130/200 M 12/200 stainless steel is the system component for the use of fischer injection mortars in perforated brick masonry within through-type installations. The anchor sleeve is adapted to suit the fixture thickness for this purpose using the scale and the movable edge, and then cut. The

Article number 47452FIS
Surface protection Untreated
Self cutting No
Thread size (metric) 12
With flange No
Bracing Other
Packed per 1

Specifications

Surface protection Untreated
Self cutting No
Thread size (metric) 12
With flange No
Bracing Other
Brand Fischer
ETA-approval Yes
DIBt-approval Yes
Weight per piece (g) 317.992
Info
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, in combination with bolt class 5.8 and if the Scr, N and Ccr, N are taken in to account. When reduction on spacing and edge distance take place a re-calculation of forces should be carried out.
  • For a complete chemical fixing, the resin capsule and internal threaded anchor have to be ordered separately. Setting tool is enclosed in each packing.

Description

The fischer injection through-type anchor sleeves FIS set 18 x 130/200 M 12/200 stainless steel is the system component for the use of fischer injection mortars in perforated brick masonry within through-type installations. The anchor sleeve is adapted to suit the fixture thickness for this purpose using the scale and the movable edge, and then cut. The injection mortar is filled from the base of the anchor sleeve. When setting the anchor rod, the mortar is pressed through the lattice structure and then connects with the perforated brick by an interlock. This means that the load is directed into the building material. Non-bearing layers can also be bridged with the injection through-type anchor sleeve. The push-through anchor sleeve FIS H K is suitable for mounting timber constructions, carports, or awnings.

Article numbers

Article number 47452FIS
EAN 4006209473993
UBB 500616652821
UNSPSC 31161601
Manufacturer article nr  47452
Do not close this page. This message will disappear, when the page is fully loaded.