text.skipToContent text.skipToNavigation

Fischer safety screw 7x87 t


The fischer safety screw with countersunk head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article number 89170FIS
Diameter
Length
Head form Countersunk
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 87
Packed per 1

Specifications

Diameter 7 mm
Length 85 mm
Head form Countersunk
Surface protection Galvanic/electrolytic zinc plated
Length (mm) 87
Thread diameter (mm) 7
Brand Fischer
Weight per piece (g) 20.783
Info
  • do = Nominal diameter of drill bit
  • Min. td = Recommended drilling depth
  • hef = Effective anchorage depth
  • tfix = Grip range
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concret.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Description

The fischer safety screw with countersunk head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article numbers

Article number 89170FIS
EAN 4006209891704
UBB 500616782933
UNSPSC 31162400
Manufacturer article nr  89170
Do not close this page. This message will disappear, when the page is fully loaded.