text.skipToContent text.skipToNavigation

Fischer s 14 h 160 r plug


The fischer frame fixing S 14 H R is a frame fixing made of high-quality nylon. The fixing can be set in pre-positioned and in push-through installation. The geometry of the anchor sleeve allows for the use of a wood screw. Non-supporting layers (plaster, tiles) can be bridged due to the long shaft, whilst forces can be directed into the load-carrying f

Article number 59181FIS
Colour Grey
Design Universal anchor plug
Surface protection Other
With screw No
Length (mm) 160
Packed per 1

Specifications

Colour Grey
Design Universal anchor plug
Surface protection Other
With screw No
Length (mm) 160
Material Plastic
Drill hole diameter (mm) 14
Drill hole depth (mm) 170
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick No
Brand Fischer
Weight per piece (g) 13.676
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Recommended drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications.
  • Allowable load includes the safety factor 1,4.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Description

The fischer frame fixing S 14 H R is a frame fixing made of high-quality nylon. The fixing can be set in pre-positioned and in push-through installation. The geometry of the anchor sleeve allows for the use of a wood screw. Non-supporting layers (plaster, tiles) can be bridged due to the long shaft, whilst forces can be directed into the load-carrying foundation. The fischer frame fixing S 14 H R is ideal for fixing façade scaffolds, ropes, chains, climbing scaffolds or clothes lines.

Article numbers

Article number 59181FIS
EAN 4006209591819
UBB 500616763214
UNSPSC 31162400
Manufacturer article nr  59181
Do not close this page. This message will disappear, when the page is fully loaded.