text.skipToContent text.skipToNavigation

Fischer rg m16x300 r anchor rod


The fischer rod anchor RG M is produced from stainless steel. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M through rotating and

Article number 50299FIS
Diameter
Design With stud end
Length (mm) 300
Thread size (metric) 16
Drill hole diameter (mm) 18
Packed per 1

Specifications

Diameter 16 mm
Design With stud end
Length (mm) 300
Thread size (metric) 16
Drill hole diameter (mm) 18
Effective anchorage depth (mm) 200
With resin capsule No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 428.83
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer rod anchor RG M is produced from stainless steel. The anchor rod is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the fischer anchor rod RG M through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the anchor rod is pushed into the drill hole manually by lightly rotating it. The system is particularly suitable for cost-effective fixing of machines, steelwork constructions, and supporting feet in external areas.

Article numbers

Article number 50299FIS
EAN 4006209502990
UBB 500616745658
UNSPSC 31162101
Manufacturer article nr  50299
Do not close this page. This message will disappear, when the page is fully loaded.