text.skipToContent text.skipToNavigation

Fischer rg 12x90 m8 i r internal threaded rod


The internal threaded anchor RG M I is made of stainless steel. The internal threaded anchor is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the RG M I through rotating and h

Article number 50565FIS
Diameter
Design With internal thread
Length (mm) 90
Thread size (metric) 8
Drill hole diameter (mm) 14
Packed per 1

Specifications

Diameter M8
Design With internal thread
Length (mm) 90
Thread size (metric) 8
Drill hole diameter (mm) 14
Effective anchorage depth (mm) 90
With resin capsule No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 72.9
Info
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, in combination with bolt class 5.8 and if the Scr, N and Ccr, N are taken in to account. When reduction on spacing and edge distance take place a re-calculation of forces should be carried out.
  • For a complete chemical fixing, the resin capsule and internal threaded anchor have to be ordered separately. Setting tool is enclosed in each packing.

Description

The internal threaded anchor RG M I is made of stainless steel. The internal threaded anchor is a systems accessory for various fischer mortar cartridges or injection mortars. Application with pre-portioned mortar cartridges is especially cost-effective for individual fixings. During mounting with the resin capsule, set the RG M I through rotating and hitting motions with a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. During mounting with injection mortars, the internal threaded anchor is pushed into the drill hole manually by lightly rotating it. The various mortars bond the entire surface of the RG M I with the drill hole wall. The internal threaded anchor can be removed when surface-flush and is, for example, mainly suitable for temporary fixings such as for machines in external areas.

Article numbers

Article number 50565FIS
EAN 4006209505656
UBB 500616749387
UNSPSC 31161601
Manufacturer article nr  50565
Do not close this page. This message will disappear, when the page is fully loaded.