text.skipToContent text.skipToNavigation

Fischer pwk 200/200 zl angle bracket


The fischer angle bracket PWK is suitable for the reinforcement of the fischer mounting channel FUS and for lateral fixing with the substrate. The angle bracket provides a supporting structure with really high stability thanks to its design. The galvanised zinc design is suitable for installations in buildings, the hot-dip galvanised or zinc flake surfa

Article number
Brand Fischer
Weight per piece (g) 14340
Packed per 15
Full Box only

Specifications

Brand Fischer
Weight per piece (g) 14340

Description

The fischer angle bracket PWK is suitable for the reinforcement of the fischer mounting channel FUS and for lateral fixing with the substrate. The angle bracket provides a supporting structure with really high stability thanks to its design. The galvanised zinc design is suitable for installations in buildings, the hot-dip galvanised or zinc flake surface coating and stainless steel designs are suitable for installations outside and in highly corrosive environments.

Article numbers

Article number 63473.200.200
EAN 4048962299281
UBB 500729348754
UNSPSC 00000000
Manufacturer article nr  542720

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.