text.skipToContent text.skipToNavigation

Fischer psf q 41 - a4


The fischer saddle flange is an element for the stable construction of connections between channels and building structures for the push-through system. The precise saddle enables easy installation by means of the insertion of the mounting channel. The saddle flange's stable design offers a secure hold for a load-bearing construction.

Article number
Brand Fischer
Weight per piece (g) 6320
Packed per 10
Full Box only

Specifications

Brand Fischer
Weight per piece (g) 6320

Description

The fischer saddle flange is an element for the stable construction of connections between channels and building structures for the push-through system. The precise saddle enables easy installation by means of the insertion of the mounting channel. The saddle flange's stable design offers a secure hold for a load-bearing construction.

Article numbers

Article number 63484.041.001
EAN 4048962444551
UBB 500729353770
UNSPSC 00000000
Manufacturer article nr  562847

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.