text.skipToContent text.skipToNavigation

Fischer pdh m12 pendulum hanger


The fischer pendulum hanger PDH is a single-point fixing with flexible pendulum effect for absorption of pipeline length adjustments. Paired use is required for movable pipes. The design of the pendulum hanger allows for a degree of freedom of 360°. The screw-in sleeve allows for good height adjustment. Connecting thread M 12.

Numer artykułu 64037FIS
Length
Brand Fischer
Weight per piece (g) 99.684
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.
Commodity code 73269060
Pakowane po 1

Specyfikacje

Length 89 mm
Brand Fischer
Weight per piece (g) 99.684
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.
Commodity code 73269060

Opis

The fischer pendulum hanger PDH is a single-point fixing with flexible pendulum effect for absorption of pipeline length adjustments. Paired use is required for movable pipes. The design of the pendulum hanger allows for a degree of freedom of 360°. The screw-in sleeve allows for good height adjustment. Connecting thread M 12.

Numery artykułów

Numer artykułu 64037FIS
EAN 4006209640371
UBB 500616835418
UNSPSC 31162905
Artykuł producenta nr 64037
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.