text.skipToContent text.skipToNavigation

Fischer p 9 k capsule


The fischer balcony cladding fixing P 9 K is a fixing solution for mounting rear-ventilated stand-off fastening of balcony cladding to hollow profiles. When screwing in the screw, the fastener expands into the steel profile and creates a load-bearing connection. The wide collar prevents direct contact between the fixture and the profile.

Article number 59395FIS
Colour Grey
Material Plastic
Drill hole diameter (mm) 9
Suitable for coach screw Yes
Suitable for fixing with cable ties No
Packed per 1

Specifications

Colour Grey
Material Plastic
Drill hole diameter (mm) 9
Suitable for coach screw Yes
Suitable for fixing with cable ties No
Brand Fischer
Weight per piece (g) 1.712

Description

The fischer balcony cladding fixing P 9 K is a fixing solution for mounting rear-ventilated stand-off fastening of balcony cladding to hollow profiles. When screwing in the screw, the fastener expands into the steel profile and creates a load-bearing connection. The wide collar prevents direct contact between the fixture and the profile.

Article numbers

Article number 59395FIS
EAN 4006209593950
UBB 500616763701
UNSPSC 31162103
Manufacturer article nr  59395
Do not close this page. This message will disappear, when the page is fully loaded.