text.skipToContent text.skipToNavigation

Fischer nsb 2/60 nail washer


The fischer nail disc NSB is a solution for the fixing of cables in wall slots and to wood constructions. The nail disc, consisting of high-quality polypropylene and a hardened, zinc-plated steel nail, is already pre-mounted. The nail disc is positioned and the nail is hammered in – done. The fischer nail disc NSB is suitable for fastening cables of dif

Article number 48310FIS
Surface protection Other
With nail Yes
Nail length (mm) 60
Number of cables NYM 3x1.5 0
Hardened No
Packed per 1

Specifications

Surface protection Other
With nail Yes
Nail length (mm) 60
Number of cables NYM 3x1.5 0
Hardened No
Nail diameter (mm) 6
Material nail Other
Material disc Other
Brand Fischer
Key features Functioning - Align the nail disc with either dimensions 27 mm or 34 mm, depending on the slot width, and hit the nail in with the hammer. - The disc fixes the cable in the wall slot.
Weight per piece (g) 3.226

Description

The fischer nail disc NSB is a solution for the fixing of cables in wall slots and to wood constructions. The nail disc, consisting of high-quality polypropylene and a hardened, zinc-plated steel nail, is already pre-mounted. The nail disc is positioned and the nail is hammered in – done. The fischer nail disc NSB is suitable for fastening cables of different diameters in wall slots and in wood. The flat nail disc protrudes only slightly, and can therefore be easily plastered over.

Article numbers

Article number 48310FIS
EAN 4006209483107
UBB 500616811724
UNSPSC 53131621
Manufacturer article nr  48310
Do not close this page. This message will disappear, when the page is fully loaded.