text.skipToContent text.skipToNavigation

Fischer n 8x100/60 s (100) nailplug


The fischer Hammerfix N-S with countersunk head consists of a high-quality nylon plug and a zinc-plated nail screw. These are already pre-fitted for quick assembly. The Hammerfix is led through the component in the time-saving through-type installation. When driving in the nail screw, the fixing sleeve expands and anchors itself securely in the building

Article number 48793FIS
Colour Grey
Mounting thickness (mm) 60
Pin shape Nail screw
Length (mm) 100
Drill hole diameter (mm) 8
Packed per 1

Specifications

Colour Grey
Mounting thickness (mm) 60
Pin shape Nail screw
Length (mm) 100
Drill hole diameter (mm) 8
Material plug Plastic
Suitable for gas concrete Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
With screw nail Yes
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for solid brick Yes
Brand Fischer
Weight per piece (g) 16.14
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 4.
  • With pre-assembledsteel zinc plated or stainless steel A2 nail with Pozidriv (Z) cross recessed head.

Description

The fischer Hammerfix N-S with countersunk head consists of a high-quality nylon plug and a zinc-plated nail screw. These are already pre-fitted for quick assembly. The Hammerfix is led through the component in the time-saving through-type installation. When driving in the nail screw, the fixing sleeve expands and anchors itself securely in the building material. The fischer Hammerfix N-S with countersunk head is ideal for fixing timber constructions in all building materials in internal areas.

Article numbers

Article number 48793FIS
EAN 4006209487938
UBB 500616740782
UNSPSC 31162103
Manufacturer article nr  48793
Do not close this page. This message will disappear, when the page is fully loaded.