text.skipToContent text.skipToNavigation

Fischer n 6x40/10 m6 (50) nailplug


The fischer Hammerfix N-S M with countersunk head and connecting thread M 6 consists of a high-quality nylon plug and a zinc-plated nail screw. These are already pre-fitted for quick assembly. When driving in the nail screw, the fixing sleeve expands and anchors itself securely in the building material. The fischer Hammerfix N-S M with countersunk head and connecting thread is ideal for fixing cable and pipe clamps in all building materials in internal areas.

Article number 50398FIS
Colour Grey
Mounting thickness (mm) 10
Pin shape Nail screw
Length (mm) 40
Drill hole diameter (mm) 6
Packed per 1

Specifications

Colour Grey
Mounting thickness (mm) 10
Pin shape Nail screw
Length (mm) 40
Drill hole diameter (mm) 6
Material plug Plastic
Suitable for gas concrete Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
With screw nail Yes
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for solid brick Yes
Brand Fischer
Weight per piece (g) 6.686
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 4.
  • With pre-assembledsteel zinc plated or stainless steel A2 nail with Pozidriv (Z) cross recessed head.
Commodity code 7318155890

Description

The fischer Hammerfix N-S M with countersunk head and connecting thread M 6 consists of a high-quality nylon plug and a zinc-plated nail screw. These are already pre-fitted for quick assembly. When driving in the nail screw, the fixing sleeve expands and anchors itself securely in the building material. The fischer Hammerfix N-S M with countersunk head and connecting thread is ideal for fixing cable and pipe clamps in all building materials in internal areas.

Article numbers

Article number 50398FIS
EAN 4006209503980
UBB 500616748058
UNSPSC 31162103
Manufacturer article nr  50398
Do not close this page. This message will disappear, when the page is fully loaded.