text.skipToContent text.skipToNavigation

Fischer lbk 27 steel lock band


The fischer perforated steel tape LBK with cut-out holes for simple installation in plastic-covered versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article number 79555FIS
Colour Other
Surface protection Other
Perforation Round
Quality class Other
Material Steel
Packed per 1

Specifications

Colour Other
Surface protection Other
Perforation Round
Quality class Other
Material Steel
Breaking load (N) 1
Perforation diameter (mm) 8.5
Perforation width (mm) 1
Perforation length (mm) 1
Number of perforation rows 1
Direction of punch holes Lengthwise
Brand Fischer
Weight per piece (g) 1565.04
Info
  • To be fastened with: ED 15 ED 18 ED 22.

Description

The fischer perforated steel tape LBK with cut-out holes for simple installation in plastic-covered versions. The perforated tapes' sheet thicknesses allow the tapes to be easily cut to size using sheet metal shears. The perforated tapes' hole geometry enables ground fixing using the fischer impact nail ED.

Article numbers

Article number 79555FIS
EAN 4006209795552
UBB 500616852983
UNSPSC 31162905
Manufacturer article nr  79555
Do not close this page. This message will disappear, when the page is fully loaded.