text.skipToContent text.skipToNavigation

Fischer heavy duty anchor ta m6 t/25


The fischer heavy-duty anchor TA M-T is a push-through anchor for time-saving through-type installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The heavy-duty anchor is ideal for fixing consoles, ladders, and steel constructions in non-cracked concrete.

Article number 90267FIS
Diameter
Wrench width (mm) 10
Length (mm) 80
Thread size (metric) 6
Drill hole diameter (mm) 10
Packed per 1

Specifications

Diameter M6
Wrench width (mm) 10
Length (mm) 80
Thread size (metric) 6
Drill hole diameter (mm) 10
Bracing Split anchor
Effective anchorage depth (mm) 40
Max. clamping thickness (mm) 25
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 36.664
Info
  • do= Nominal diameter of drill bit.
  • dd= Embedment depth.
  • df= Anchor diameter.
  • fs= Head diameter.
  • Ws= Setting tool diameter.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • kN = Allowable load in kN.

Description

The fischer heavy-duty anchor TA M-T is a push-through anchor for time-saving through-type installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The heavy-duty anchor is ideal for fixing consoles, ladders, and steel constructions in non-cracked concrete.

Article numbers

Article number 90267FIS
EAN 4006209902677
UBB 500616785829
UNSPSC 31161607
Manufacturer article nr  90267
Do not close this page. This message will disappear, when the page is fully loaded.