text.skipToContent text.skipToNavigation

Fischer heavy duty anchor ta m12 s/25


The fischer heavy-duty anchor TA M-S is an internal threaded anchor for pre-positioned installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The plastic cover protects the thread from dirt. This ensures that it remains functional. The heavy-duty anchor is ideal for

Article number 90252FIS
Diameter
Length
Wrench width (mm) 19
Min. drill hole depth (mm) 105
Length (mm) 86
Packed per 1

Specifications

Diameter 12 mm
Length 110 mm
Wrench width (mm) 19
Min. drill hole depth (mm) 105
Length (mm) 86
Thread size (metric) 12
Drill hole diameter (mm) 18
Bracing Split anchor
Effective anchorage depth (mm) 70
Max. clamping thickness (mm) 25
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 156.895
Info
  • do= Nominal diameter of drill bit.
  • dd= Embedment depth.
  • df= Anchor diameter.
  • fs= Head diameter.
  • Ws= Setting tool diameter.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • kN = Allowable load in kN.

Description

The fischer heavy-duty anchor TA M-S is an internal threaded anchor for pre-positioned installation made of zinc-plated steel. During installation the cone is pulled into the expansion sleeve and expands it against the hole wall. The plastic cover protects the thread from dirt. This ensures that it remains functional. The heavy-duty anchor is ideal for fixing fall protection devices, systems, and machines in non-cracked concrete.

Article numbers

Article number 90252FIS
EAN 4006209902523
UBB 500616785662
UNSPSC 31161607
Manufacturer article nr  90252
Do not close this page. This message will disappear, when the page is fully loaded.