text.skipToContent text.skipToNavigation

Fischer fza 14x60 m8 i r undercut anchor


The fischer ZYKON internal threaded anchor FZA-I is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole wi

Article number 60786FIS
Screwing system Other
Length (mm) 50
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 14
Packed per 1

Specifications

Screwing system Other
Length (mm) 50
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 14
Number of washers 0
Fastening provision Other
Bracing Split anchor
Effective anchorage depth (mm) 60
Number of nuts 0
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 68.36

Description

The fischer ZYKON internal threaded anchor FZA-I is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON internal threaded anchor FZA-I is ideal for fixing steel constructions, staircases, and temporary fixings within external areas in cracked concrete.

Article numbers

Article number 60786FIS
EAN 4006209607862
UBB 500616770227
UNSPSC 31162400
Manufacturer article nr  60786
Do not close this page. This message will disappear, when the page is fully loaded.