text.skipToContent text.skipToNavigation

Fischer fza 14x60 m10/25 r undercut anchor


The fischer ZYKON bolt anchor FZA is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive f

Article number 60779FIS
Diameter
Wrench width (mm) 17
Length (mm) 102
Thread type Metric
Thread size (metric) 10
Packed per 1

Specifications

Diameter M10
Wrench width (mm) 17
Length (mm) 102
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 14
Number of washers 1
Bracing Split anchor
Effective anchorage depth (mm) 60
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 25
With collar No
Fastening by expander tool Yes
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 107.94

Description

The fischer ZYKON bolt anchor FZA is an anchor made of stainless steel. The special drill bit FZUB is used to create the undercut drill hole in a single work step. The undercut anchor is set in the pre-positioned installation. The expansion sleeve is driven above the cone with the setting tool FZE Plus and fills the undercut drill hole with a positive fit. The fischer ZYKON bolt anchor FZA is ideal for fixing façades, railings, and steel constructions within external areas in cracked concrete.

Article numbers

Article number 60779FIS
EAN 4006209607794
UBB 500616769740
UNSPSC 31162400
Manufacturer article nr  60779
Do not close this page. This message will disappear, when the page is fully loaded.