text.skipToContent text.skipToNavigation

Fischer fuf oc 41 channel connector


It is possible to connect mounting channels and align these precisely with the aid of fischer channel joiner FUF OC 41. Fast, simple assembly is possible with channel joiner FUF OC in connection with FCN Clix P.

Article number
Design Flat coupler
Design Flat coupler
Suitable for U-profile
Suitable for U-profile
Material Steel
Packed per 20
Full Box only

Specifications

Design Flat coupler
Design Flat coupler
Suitable for U-profile
Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
With screw accessories No
Stainless steel, pickled No
Brand Fischer
Weight per piece (g) 15000

Description

It is possible to connect mounting channels and align these precisely with the aid of fischer channel joiner FUF OC 41. Fast, simple assembly is possible with channel joiner FUF OC in connection with FCN Clix P.

Article numbers

Article number 63130.041.001
EAN 4048962063264
UBB 500729301548
UNSPSC 00000000
Manufacturer article nr  504517

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.