text.skipToContent text.skipToNavigation

Fischer fsa 8x105/65 b zp sleeve anchor


The fischer sleeve anchor FSA-B is a zinc-plated steel anchor with nut and washer for structural fixings made of zinc-plated steel. The FSA-B is set in the time-saving through-type installation. When tightening, the cone is pulled into the expansion sleeve and expands it against the hole wall. The recesses act as a crumple zone to take the torque slippa

Article number 68502FIS
Diameter
Wrench width (mm) 10
Length (mm) 115
Thread type Metric
Thread size (metric) 6
Packed per 1

Specifications

Diameter M6
Wrench width (mm) 10
Length (mm) 115
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 35
Number of nuts 1
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 65
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 41.818
Info
  • do = Nominal diameter of drill bit
  • tfix = Grip range
  • hef = Effective anchorage depth
  • Min. td = Recommended drilling depth
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class ≥ C20/25.

Description

The fischer sleeve anchor FSA-B is a zinc-plated steel anchor with nut and washer for structural fixings made of zinc-plated steel. The FSA-B is set in the time-saving through-type installation. When tightening, the cone is pulled into the expansion sleeve and expands it against the hole wall. The recesses act as a crumple zone to take the torque slippage. The fixture is therefore pulled towards the anchoring base. The fischer sleeve anchor FSA-B is ideal for fastening fixings that are not relevant in safety terms such as ladders, gates, and temporary fixings in non-cracked concrete.

Article numbers

Article number 68502FIS
EAN 4006209685020
UBB 500616686662
UNSPSC 31162101
Manufacturer article nr  68502
Do not close this page. This message will disappear, when the page is fully loaded.