text.skipToContent text.skipToNavigation

Fischer fsa 10x55/10 b zp sleeve anchor


The fischer sleeve anchor FSA-B is a zinc-plated steel anchor with nut and washer for structural fixings made of zinc-plated steel. The FSA-B is set in the time-saving through-type installation. When tightening, the cone is pulled into the expansion sleeve and expands it against the hole wall. The recesses act as a crumple zone to take the torque slippa

Article number
Wrench width (mm) 13
Length (mm) 69
Length (mm) 69
Thread type Metric
Thread size (metric) 8
Packed per 20
Full Box only

Specifications

Wrench width (mm) 13
Length (mm) 69
Length (mm) 69
Thread type Metric
Thread size (metric) 8
Drill hole diameter (mm) 10
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 1
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 10
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 895

Description

The fischer sleeve anchor FSA-B is a zinc-plated steel anchor with nut and washer for structural fixings made of zinc-plated steel. The FSA-B is set in the time-saving through-type installation. When tightening, the cone is pulled into the expansion sleeve and expands it against the hole wall. The recesses act as a crumple zone to take the torque slippage. The fixture is therefore pulled towards the anchoring base. The fischer sleeve anchor FSA-B is ideal for fastening fixings that are not relevant in safety terms such as ladders, gates, and temporary fixings in non-cracked concrete.

Article numbers

Article number 63509.100.055
EAN 4006209685037
UBB 500729362847
UNSPSC 00000000
Manufacturer article nr  68503

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.