text.skipToContent text.skipToNavigation

Fischer fna ii 6x30/75 zp nail anchor


The fischer nail anchor FNA II 6 with nail head is made of zinc-plated steel. The FNA II is set in a time-saving manner in the push-through installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer na

Article number 44118FIS
Min. drill hole depth (mm) 115
Length (mm) 112.5
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
Packed per 1

Specifications

Min. drill hole depth (mm) 115
Length (mm) 112.5
Thread size (metric) 6
Drill hole diameter (mm) 6
Self boring No
App. load pull zone (kN) 1.2
With approval Yes
Max. clamping thickness (mm) 75
Brand Fischer
ETA-approval Yes
Weight per piece (g) 26.778
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.

Description

The fischer nail anchor FNA II 6 with nail head is made of zinc-plated steel. The FNA II is set in a time-saving manner in the push-through installation with just a few taps of the hammer. The installed FNA II expands automatically under load. The cone is then pulled into the expansion clip and expands it against the hole wall. Above all, the fischer nail anchor FNA II 6 with nail head is suitable for fixing fire protection boards, wire and nonious hangers in internal areas.

Article numbers

Article number 44118FIS
EAN 4006209441183
UBB 500616643762
UNSPSC 31162103
Manufacturer article nr  44118
Do not close this page. This message will disappear, when the page is fully loaded.