text.skipToContent text.skipToNavigation

Fischer fis h 30x1000 l anchor sleeve


The fischer yard-goods metal injection anchor sleeve FIS H K is the cost-effective system component for the use of fischer injection mortars in perforated brick masonry within through-type installations. The anchor sleeve is cut to size, placed in the drill hole, and filled with injection mortar from the anchor sleeve base. When setting the anchor rod,

Article number
Surface protection Untreated
Self cutting No
Thread size (metric) 20
With flange No
Bracing Other
Packed per 4
Full Box only

Specifications

Surface protection Untreated
Self cutting No
Thread size (metric) 20
With flange No
Bracing Other
Brand Fischer
Weight per piece (g) 737

Description

The fischer yard-goods metal injection anchor sleeve FIS H K is the cost-effective system component for the use of fischer injection mortars in perforated brick masonry within through-type installations. The anchor sleeve is cut to size, placed in the drill hole, and filled with injection mortar from the anchor sleeve base. When setting the anchor rod, the mortar is pressed through the lattice structure and then connects with the perforated brick by an interlock. This means that the load is directed into the building material.

Article numbers

Article number 63486.300.001
EAN 4000657006451
UBB 500729354190
UNSPSC 00000000
Manufacturer article nr  645

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.