text.skipToContent text.skipToNavigation

Fischer fis extension tube ø 9x1000mm


Flexible extension tube for mounting on static mixers for fischer injection cartridges. Enables application of injection mortar in very deep drill holes, particularly in connection with rebar connection work.

Article number 48983FIS
Length
Length (mm) 1000
Brand Fischer
Weight per piece (g) 20.27
Packed per 1

Specifications

Length 1000 mm
Length (mm) 1000
Brand Fischer
Weight per piece (g) 20.27

Description

Flexible extension tube for mounting on static mixers for fischer injection cartridges. Enables application of injection mortar in very deep drill holes, particularly in connection with rebar connection work.

Article numbers

Article number 48983FIS
EAN 4006209489833
UBB 500616655972
UNSPSC 31162101
Manufacturer article nr  48983
Do not close this page. This message will disappear, when the page is fully loaded.