text.skipToContent text.skipToNavigation

Fischer fis a m16x300 r threaded rod


The fischer threaded rod FIS A is made from stainless steel. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacity of the syst

Article number 90458FIS
Diameter
Length
Design With stud end
Length (mm) 300
Thread size (metric) 16
Packed per 1

Specifications

Diameter M16
Length 300 mm
Design With stud end
Length (mm) 300
Thread size (metric) 16
Drill hole diameter (mm) 18
Effective anchorage depth (mm) 80
With resin capsule No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 432.97
Info
  • Ccr, N = Characteristic Edge distance (tensile).
  • Cmin. = Minimum edge distance (tensile).
  • df = Hole diameter in fixture.
  • do = Hole diameter in substrate.
  • hef = Effective embedment depth.
  • hmin = Minimum substrate thickness.
  • ho = Minimum hole depth.
  • Scr, N = Characteristic spacing.
  • Concrete C20/25 recommended load for non-cracked concrete.
  • The allowable load is only valid for AcryMaxx Chemical Mortar in combination with Anchor studs, steel grade 5.8.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer threaded rod FIS A is made from stainless steel. The threaded rod is a system component for the various fischer injection mortars. Together with the injection mortars, the fischer threaded rods are suitable and approved for all subsurfaces. A thorough cleaning of the drill hole is recommended for the maximum load-bearing capacity of the system. The system of stainless steel threaded rods in combination with fischer injection mortars is suitable and approved for fixings outside and in damp rooms without aggressive conditions.

Article numbers

Article number 90458FIS
EAN 4006209904589
UBB 500616699467
UNSPSC 31161601
Manufacturer article nr  90458
Do not close this page. This message will disappear, when the page is fully loaded.