text.skipToContent text.skipToNavigation

Fischer fi g 12x80 scaffold eyebolt


The fischer scaffold eyebolt FI G can be used with various officially approved fischer internal thread anchors. This enables the repeat assembly and disassembly of the same fastening point with no restriction of the retention value. In concrete, we recommend a combination of the injection mortars FIS V Plus and FIS EM Plus along with the internal threaded anchor RG 18 x 125 M 12 I and the ZYKON undercut anchor FZA 22 x 100 M 12 I. In masonry, the scaffold eyebolt is safely secured with the fischer injection mortar FIS V Plus, the anchor sleeve FIS H 20 x 85 K, and the internal threaded socket FIS E 15 x 85 M 12. The system is ideal for securing façade scaffolds, tensioning ropes, and trellises.

Article number 80934FIS
Diameter
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 23
Brand Fischer
Weight per piece (g) 174.74
Packed per 1

Specifications

Diameter M12
Surface protection Galvanic/electrolytic zinc plated
Inner diameter of eye (mm) 23
Brand Fischer
Weight per piece (g) 174.74
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
Commodity code 73181300

Description

The fischer scaffold eyebolt FI G can be used with various officially approved fischer internal thread anchors. This enables the repeat assembly and disassembly of the same fastening point with no restriction of the retention value. In concrete, we recommend a combination of the injection mortars FIS V Plus and FIS EM Plus along with the internal threaded anchor RG 18 x 125 M 12 I and the ZYKON undercut anchor FZA 22 x 100 M 12 I. In masonry, the scaffold eyebolt is safely secured with the fischer injection mortar FIS V Plus, the anchor sleeve FIS H 20 x 85 K, and the internal threaded socket FIS E 15 x 85 M 12. The system is ideal for securing façade scaffolds, tensioning ropes, and trellises.

Article numbers

Article number 80934FIS
EAN 4006209809341
UBB 500616690458
UNSPSC 31162400
Manufacturer article nr  80934
Do not close this page. This message will disappear, when the page is fully loaded.