text.skipToContent text.skipToNavigation

Fischer fhs clix s m12x40 t-head bolt


The fischer T-head bolt FHS Clix is suitable for connecting pipe clamps with the mounting channel. The hammer-head nut design enables quick and easy setting in the channel. The spring effect of the plastic bands guarantees precise positioning in the channel. Installation by rotating 90° enables post-installation in set channels.

Article number
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Thread size (metric) 12
Thread size (metric) 12
Packed per 50
Full Box only

Specifications

Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Thread size (metric) 12
Thread size (metric) 12
Suitable for mounting rail Yes
Head width (mm) 10
Brand Fischer

Description

The fischer T-head bolt FHS Clix is suitable for connecting pipe clamps with the mounting channel. The hammer-head nut design enables quick and easy setting in the channel. The spring effect of the plastic bands guarantees precise positioning in the channel. Installation by rotating 90° enables post-installation in set channels.

Article numbers

Article number 63074.120.040
EAN 4006209473160
UBB 500729276484
UNSPSC 00000000
Manufacturer article nr  47316

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.