text.skipToContent text.skipToNavigation

Fischer fhb ii-pf 12x75 capsule


The fischer cartridge FHB II-PF HIGH SPEED is a system component of the fischer Highbond system FHB II for fixing in cracked and non-cracked concrete. The mortar cartridge contains a styrene-free vinyl ester mortar and sets very quickly. The mortar cartridge can be used with the fischer Highbond anchor rods FHB II-A S (standard), Highbond anchor rods FH

Article number 500548FIS
Material Vinylester resin
Drill hole diameter (mm) 12
Drill hole depth (mm) 90
Effective anchorage depth (mm) 75
Brand Fischer
Packed per 1

Specifications

Material Vinylester resin
Drill hole diameter (mm) 12
Drill hole depth (mm) 90
Effective anchorage depth (mm) 75
Brand Fischer
ETA-approval Yes
Suitable for FHB II-A S M 12 x 75
Weight per piece (g) 18.46
Info
  • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.

Description

The fischer cartridge FHB II-PF HIGH SPEED is a system component of the fischer Highbond system FHB II for fixing in cracked and non-cracked concrete. The mortar cartridge contains a styrene-free vinyl ester mortar and sets very quickly. The mortar cartridge can be used with the fischer Highbond anchor rods FHB II-A S (standard), Highbond anchor rods FHB II-A L (long) made of zinc-plated steel, made of stainless steel, and made of highly corrosion-resistant steel. The fischer rod anchor are set with the setting tool RA-SDS through rotating and hitting motions using a hammer drill. The capsule is destroyed during the setting process, which mixes and activates the mortar compound. When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill hole wall. Using the fischer Highbond system FHB II means that façades, machines, and steel constructions are securely installed within internal and external areas.

Article numbers

Article number 500548FIS
EAN 4048962001013
UBB 500616657382
UNSPSC 31161601
Manufacturer article nr  500548
Do not close this page. This message will disappear, when the page is fully loaded.