text.skipToContent text.skipToNavigation

Fischer ffd filling disc seismic c2 size 2 30x14x6


The filling disc FFD is suitable for the subsequent filling of the annular gap between the anchor plate and the steel anchor. The FFD 30x14x6 can be combined with the concrete screw UltraCut FBS II 12 or the bolt anchor FAZ II Plus 12 for this. Fischer injection mortar FIS V, FIS SB, or FIS EM can be used for the filling.

Article number
Outer diameter (mm) 30
Inner diameter (mm) 14
Brand Fischer
Height (mm) 6
Weight per piece (g) 99.4
Packed per 4
Full Box only

Specifications

Outer diameter (mm) 30
Inner diameter (mm) 14
Brand Fischer
Height (mm) 6
Weight per piece (g) 99.4
Commodity code 73269098

Description

The filling disc FFD is suitable for the subsequent filling of the annular gap between the anchor plate and the steel anchor. The FFD 30x14x6 can be combined with the concrete screw UltraCut FBS II 12 or the bolt anchor FAZ II Plus 12 for this. Fischer injection mortar FIS V, FIS SB, or FIS EM can be used for the filling.

Article numbers

Article number 63064.300.006
EAN 4048962263701
UBB 500729311034
UNSPSC 00000000
Manufacturer article nr  538459

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.