text.skipToContent text.skipToNavigation

Fischer fcn 16 hdg channel nut


fischer channel nut FCN is a simple hammer-head nut for assembly in FUS channels, suitable for connecting various components and pipe clamps with the mounting channel.

Article number
Thread type Metric
Thread size (metric) 16
Brand Fischer
Weight per piece (g) 5410
Packed per 100
Full Box only

Specifications

Thread type Metric
Thread size (metric) 16
Brand Fischer
Weight per piece (g) 5410

Description

fischer channel nut FCN is a simple hammer-head nut for assembly in FUS channels, suitable for connecting various components and pipe clamps with the mounting channel.

Article numbers

Article number 63317.016.001
EAN 4048962437171
UBB 500729333988
UNSPSC 00000000
Manufacturer article nr  561774

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.