text.skipToContent text.skipToNavigation

Fischer fcn 12 channel nut


fischer channel nut FCN is a simple hammer-head nut for assembly in FUS channels, suitable for connecting various components and pipe clamps with the mounting channel.

Article number 77411FIS
Thread type Metric
Material Steel
Thread size (metric) 12
Brand Fischer
Weight per piece (g) 36.191
Packed per 1

Specifications

Thread type Metric
Material Steel
Thread size (metric) 12
Brand Fischer
Weight per piece (g) 36.191

Description

fischer channel nut FCN is a simple hammer-head nut for assembly in FUS channels, suitable for connecting various components and pipe clamps with the mounting channel.

Article numbers

Article number 77411FIS
EAN 4006209774113
UBB 500616842000
UNSPSC 31162905
Manufacturer article nr  77411
Do not close this page. This message will disappear, when the page is fully loaded.