text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Fischer fcam-700 large cantilever arm


The solid cantilever arm FCAM allows for the quick and easy installation of pipelines along the wall. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article number 505460FIS
Length
Surface protection Galvanic/electrolytic zinc plated
Length 700
Material Steel
Info
  • LA = Hole spacing [mm].
Packed per 1

Specifications

Length 700 mm
Surface protection Galvanic/electrolytic zinc plated
Length 700
Material Steel
Info
  • LA = Hole spacing [mm].

Description

The solid cantilever arm FCAM allows for the quick and easy installation of pipelines along the wall. Simple alignment of console via slots in the base plate that are rotated 90° to face each other.

Article numbers

Article number 505460FIS
EAN 4048962069846
UBB 500616820485
UNSPSC 31162905
Manufacturer article nr  505460
Do not close this page. This message will disappear, when the page is fully loaded.