text.skipToContent text.skipToNavigation

Fischer fbs ii 6x40/5 lp zp concrete screw


The fischer concrete screw UltraCut FBS II 6 P / LP is made of zinc-plated steel with panhead / large panhead. The UltraCut FBS II 6 P / LP is perfectly designed for applications like fixings of pipe routes, channel systems, ventilation ducts and facilities in the building service engineering. When the concrete screw is screwed into the drill hole using

Article number
Diameter
Length
Surface protection Galvanic/electrolytic zinc plated
Min. drill hole depth (mm) 50
Length (mm) 40
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 40 mm
Surface protection Galvanic/electrolytic zinc plated
Min. drill hole depth (mm) 50
Length (mm) 40
Material Steel
Drill hole diameter (mm) 6
Thread diameter (mm) 6
Brand Fischer
Material Steel
Surface treatment Zinc plated
Thread Concrete thread
Type FBSII ST LPH TX
Weight per piece (g) 27.16

Description

The fischer concrete screw UltraCut FBS II 6 P / LP is made of zinc-plated steel with panhead / large panhead. The UltraCut FBS II 6 P / LP is perfectly designed for applications like fixings of pipe routes, channel systems, ventilation ducts and facilities in the building service engineering. When the concrete screw is screwed into the drill hole using an impact driver, the thread flanks cut deep into the concrete, thus ensuring top load-bearing capacity. The low drilling effort saves time in the case of multiple fixations. The European Technical Approval for cracked concrete and non-cracked concrete as well as for seismic loads and classification into fire resistance class R 120 guarantee even more safety.

Article numbers

Article number 63649.060.040
EAN 4048962329377
UBB 500728166017
UNSPSC 31162400
Manufacturer article nr  546379

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.