text.skipToContent text.skipToNavigation

Fischer fbn ii 12/140 (12x234) gs zp bolt anchor


The fischer bolt anchor FBN II with large washer is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through

Article number 45581FIS
Diameter
Length
Wrench width (mm) 19
Length (mm) 234
Thread type Metric
Packed per 10
Full Box only

Specifications

Diameter M12
Length 189 mm
Wrench width (mm) 19
Length (mm) 234
Thread type Metric
Thread size (metric) 12
Drill hole diameter (mm) 12
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 140
Surface protection anchor Galvanic/electrolytic zinc plated
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
ETA-approval Yes
Weight per piece (g) 230.76
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer bolt anchor FBN II with large washer is a steel anchor for cost-effective fixings in non-cracked concrete. Due to the long thread and the two anchorage depths, the fischer bolt anchor FBN II can be used in a particularly flexible manner. The bolt anchor is also suitable for stand-off installation as well as pre-positioned and in push-through installation. The steel anchor, made of zinc-plated steel and with a large pre-mounted washer, is recommended for fixing bearing beams and sills, as well as other timber constructions.

Article numbers

Article number 45581FIS
EAN 4006209455814
UBB 500616649132
UNSPSC 31162101
Manufacturer article nr  45581
Do not close this page. This message will disappear, when the page is fully loaded.